Motion
NK29/30
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 30 mm Width, Open
MI ITEM #00128632
MFR #NK29/30
Price$76.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 30 mm Width, Open
MI ITEM #00128632
MFR #NK29/30

Mfr description
NK29/30-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.08/each

Specifications

Dimensions

  • Bore Diameter  
    29 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK29/30 Needle Roller Bearing features a 29 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and a weight of 0.176 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802701357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)