Motion
NK29/30A
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 30 mm Width, Open
MI ITEM #00128634
MFR #NK29/30A
Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 30 mm Width, Open
MI ITEM #00128634
MFR #NK29/30A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.50/each

Specifications

Dimensions

  • Bore Diameter  
    29 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.20 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK29/30A Needle Roller Bearing features a 29 mm bore diameter, 38 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.20 lbs, making it ideal for industrial applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790192470

Overview

Mfr description
NK 29/30 A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text