Motion
NK30/20-TV
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 20 mm Width, Open
Mi Item #00128637
MFR #NK30/20-TV
Price$81.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 20 mm Width, Open
Mi Item #00128637
MFR #NK30/20-TV

Mfr description
NK30/20-TV-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK30/20-TV Needle Roller Bearing features a 30 mm bore diameter, 40 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.17 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802733815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)