Motion
NK32/20-F
Needle Roller Bearing - 32 mm Bore, 42 mm OD, 20 mm Width, Open
MI ITEM #00128649
MFR #NK32/20-F
Price$81.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 42 mm OD, 20 mm Width, Open
MI ITEM #00128649
MFR #NK32/20-F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.14/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.18 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK32/20-F Needle Roller Bearing features a 32 mm bore diameter, 42 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.18 lbs, making it suitable for drivetrain systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5200 lbf
  • Radial Static Load Capacity
    8400 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802718850

Overview

Mfr description
NK32/20-F-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text