Motion
TAF354530
Machined Type Needle Roller Bearing - 35 mm Bore, 45 mm OD, 30 mm Width, Open
MI ITEM #00128664
MFR #TAF354530
Your Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing - 35 mm Bore, 45 mm OD, 30 mm Width, Open
MI ITEM #00128664
MFR #TAF354530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.80/each(List $65.53)

Overview

Mfr description
TAF354530 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    38600 N
  • Static Load Capacity
    73600 N
  • Series
    TAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF354530 Machined Type Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and an open closure design, making it ideal for high-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text