Motion
NK37/30
Needle Roller Bearing - 37 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #00128675
MFR #NK37/30
List Price$120.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 37 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #00128675
MFR #NK37/30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.68/each for your price

Overview

Mfr description
NK37/30-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    8300 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    16400 lbf
  • Max Rpm
    12000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802701401
  • Weight
    0.31 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK37/30 Needle Roller Bearing features a 37 mm bore diameter, 62 mm outside diameter, 25 mm overall width, and a weight of 0.238 lbs, making it suitable for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text