Motion
NK38/30
Needle Roller Bearing - 38 mm Bore, 48 mm OD, 30 mm Width, Open
Mi Item #00128684
MFR #NK38/30
Price$88.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 38 mm Bore, 48 mm OD, 30 mm Width, Open
Mi Item #00128684
MFR #NK38/30

Mfr description
NK38/30-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.90/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.31 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK38/30 Needle Roller Bearing features a 38 mm bore diameter, 48 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.31 lbs, making it ideal for compact machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    17100 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802733877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)