Motion
NK40/20-TV-XL

INA (SCHAEFFLER)
NK40/20-TV-XL

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 50 mm OD, 20 mm Width, Open
Mi Item #00128690
MFR #NK40/20-TV-XL
Price$100.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NK40/20-TV-XL

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 50 mm OD, 20 mm Width, Open
Mi Item #00128690
MFR #NK40/20-TV-XL

Mfr description
NK40/20-TV-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    20 mm
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NK40/20-TV-XL Drawn Cup Needle Roller Bearing features a 40 mm bore diameter, open closure type with open ends drawn cup design, 50 mm outside diameter, 20 mm overall width, and 0.22 lbs weight, making it well suited for industrial power transmission.
  • Manufacturer Product Page
  • Max Rpm
    11400 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802733884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)