Motion
NK 40/30

SKF
NK 40/30

Needle Roller Bearing - 40 mm Bore, 50 mm OD, 30 mm Width, Open
Mi Item #00128696
MFR #NK 40/30
Price$98.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 40/30

Needle Roller Bearing - 40 mm Bore, 50 mm OD, 30 mm Width, Open
Mi Item #00128696
MFR #NK 40/30

Mfr description
NK 40/30 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 40/30 Needle Roller Bearing features a 40 mm bore diameter, 50 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.30 lbs, making it ideal for transmission applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012685
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    38 kN
  • Radial Static Load Capacity
    83 kN
  • Series
    NK
  • UPC_NO
    7316577012685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)