Motion
NK42/20
Needle Roller Bearing - 42 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #00128700
MFR #NK42/20
Price$92.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 42 mm Bore, 52 mm OD, 20 mm Width, Open
Mi Item #00128700
MFR #NK42/20

Mfr description
NK42/20-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.77/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK42/20 Needle Roller Bearing features a 42 mm bore diameter, 52 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.23 lbs, making it ideal for machinery applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    11000 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802226102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)