Motion
NK 42/30

SKF
NK 42/30

Needle Roller Bearing - 42 mm Bore, 52 mm OD, 30 mm Width
MI ITEM #00128706
MFR #NK 42/30
Price$113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 42/30

Needle Roller Bearing - 42 mm Bore, 52 mm OD, 30 mm Width
MI ITEM #00128706
MFR #NK 42/30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.25/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    30 mm
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 42/30 Needle Roller Bearing features a 42 mm bore diameter, 52 mm outside diameter, 30 mm overall width, and a weight of 0.29 lbs, ideal for demanding systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8790 lbf
  • Radial Static Load Capacity
    19446 lbf

Overview

Mfr description
NK 42/30 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text