Motion
NK43/20-XL
Drawn Cup Needle Roller Bearing - Open Ends, 43 mm Bore, 53 mm OD, 20 mm Width, Open
Mi Item #00128710
MFR #NK43/20-XL
Price$80.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 43 mm Bore, 53 mm OD, 20 mm Width, Open
Mi Item #00128710
MFR #NK43/20-XL

Mfr description
NK43/20-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.01/each

Specifications

Dimensions

  • Bore Diameter  
    43 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    20 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NK43/20-XL Drawn Cup Needle Roller Bearing offers a 43 mm bore diameter, open closure type with open ends drawn cup configuration, 53 mm outside diameter, 20 mm overall width, and 0.23 lbs weight, making it ideal for heavy-duty machinery.
  • Manufacturer Product Page
  • Max Rpm
    10700 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802312430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)