Motion
NK43/30
Needle Roller Bearing - 43 mm Bore, 53 mm OD, 30 mm Width, Open
MI ITEM #00128715
MFR #NK43/30
Your Price$141.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 43 mm Bore, 53 mm OD, 30 mm Width, Open
MI ITEM #00128715
MFR #NK43/30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.31/each(List $142.83)

Overview

Mfr description
NK43/30-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    9100 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    19100 lbf
  • Max Rpm
    10000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802701470
  • Weight
    0.35 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK43/30 Needle Roller Bearing features a 43 mm bore diameter, 53 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.35 lbs, making it suitable for transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text