Motion
NK45/20A
Needle Roller Bearing - 45 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #00128722
MFR #NK45/20A
Price$56.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #00128722
MFR #NK45/20A

Mfr description
NK 45/20 A BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.39/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK45/20A Needle Roller Bearing features a 45 mm bore diameter, 55 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.23 lbs, making it suitable for compact systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    9400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790187933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)