Motion
TAF556825
Machined Type Needle Roller Bearing - 55 mm Bore, 68 mm OD, 25 mm Width, Open
Mi Item #00128742
MFR #TAF556825
Price$97.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing - 55 mm Bore, 68 mm OD, 25 mm Width, Open
Mi Item #00128742
MFR #TAF556825

Mfr description
TAF556825 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    45400 N
  • Long Description
    The TAF556825 Machined Type Needle Roller Bearing features a 55 mm bore diameter, 68 mm outside diameter, 25 mm overall width, and an open closure design, making it suitable for industrial rotating equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    94000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)