Motion
NK60/35
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 35 mm Width, Open
Mi Item #00128758
MFR #NK60/35
Price$162.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 35 mm Width, Open
Mi Item #00128758
MFR #NK60/35

Mfr description
NK60/35-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    0.68 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK60/35 Needle Roller Bearing features a 60 mm bore diameter, 92 mm outside diameter, 25 mm overall width, and a weight of 0.536 lbs, making it ideal for heavy-duty use.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12600 lbf
  • Radial Static Load Capacity
    29000 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802243376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)