Motion
NK 80/25

SKF
NK 80/25

Needle Roller Bearing - 80 mm Bore, 95 mm OD, 25 mm Width, Open
MI ITEM #00128805
MFR #NK 80/25
Price$318.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 80/25

Needle Roller Bearing - 80 mm Bore, 95 mm OD, 25 mm Width, Open
MI ITEM #00128805
MFR #NK 80/25

Mfr description
NK 80/25 SUPPORT ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.85/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.72 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 80/25 Needle Roller Bearing features a 80 mm bore diameter, 95 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.72 lbs, making it ideal for drivetrain applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577122605
  • Max Rpm
    5600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    56.1 kN
  • Radial Static Load Capacity
    127 kN
  • Series
    NK
  • UPC_NO
    7316577122605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)