Motion
NK5/10-TV
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 10 mm Width, Open
MI ITEM #00128839
MFR #NK5/10-TV
Your Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 10 mm Width, Open
MI ITEM #00128839
MFR #NK5/10-TV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.68/each(List $37.73)

Overview

Mfr description
NK5/10-TV-XL PRECISION NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    530 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Polyamide 66
  • Radial Static Load Capacity
    430 lbf
  • Max Rpm
    37000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4047643136402
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK5/10-TV Needle Roller Bearing features a 5 mm bore diameter, 10 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for miniature devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text