Motion
NK5/10TN
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 10 mm Width, Open
Mi Item #00128841
MFR #NK5/10TN
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 10 mm Width, Open
Mi Item #00128841
MFR #NK5/10TN

Mfr description
NK 5/10TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.92/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Fiberglass Reinforced Polymer
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK5/10TN Needle Roller Bearing features a 5 mm bore diameter, 10 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for miniature devices.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    47000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    490 lbf
  • Radial Static Load Capacity
    384 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790192517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)