Motion
NK 5/12 TN
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 12 mm Width, Open
Mi Item #00128844
MFR #NK 5/12 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 12 mm Width, Open
Mi Item #00128844
MFR #NK 5/12 TN

Mfr description
NK 5/12 TN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    12 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK 5/12 TN Needle Roller Bearing features a 5 mm bore diameter, 10 mm outside diameter, 12 mm overall width, and a weight of 0.009 lbs, suitable for compact precision equipment.
  • Manufacturer Upc Number
    035373086344
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3400 N
  • Radial Static Load Capacity
    2650 N
  • UPC_NO
    035373086344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)