Motion
NK 6/10 TN

SKF
NK 6/10 TN

Needle Roller Bearing - 6 mm Bore, 12 mm OD, 10 mm Width, Open
Mi Item #00128851
MFR #NK 6/10 TN
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 6/10 TN

Needle Roller Bearing - 6 mm Bore, 12 mm OD, 10 mm Width, Open
Mi Item #00128851
MFR #NK 6/10 TN

Mfr description
NK 6/10 TN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 6/10 TN Needle Roller Bearing features a 6 mm bore diameter, 12 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for miniature mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316577116239
  • Max Rpm
    38000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2.55 kN
  • Radial Static Load Capacity
    2.36 kN
  • Series
    NK
  • UPC_NO
    7316577116239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)