Motion
NK6/12-TV
Needle Roller Bearing - 6 mm Bore, 12 mm OD, 12 mm Width, Open
Mi Item #00128855
MFR #NK6/12-TV
Price$38.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 12 mm OD, 12 mm Width, Open
Mi Item #00128855
MFR #NK6/12-TV

Mfr description
NK6/12-TV PRECISION NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.94/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK6/12-TV Needle Roller Bearing features a 6 mm bore diameter, 12 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for miniature mechanical systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    33000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    750 lbf
  • Radial Static Load Capacity
    710 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643136389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)