Motion
NK 7/10 TN
Needle Roller Bearing - 7 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00128860
MFR #NK 7/10 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00128860
MFR #NK 7/10 TN

Mfr description
NK 7/10 TN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK 7/10 TN Needle Roller Bearing features a 7 mm bore diameter, 14 mm outside diameter, 10 mm overall width, and a weight of 0.015 lbs, designed for compact equipment.
  • Manufacturer Upc Number
    035373086580
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3250 N
  • Radial Static Load Capacity
    2650 N
  • UPC_NO
    035373086580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)