Motion
NK7/10TN
Needle Roller Bearing - 7 mm Bore, 14 mm OD, 10 mm Width, Open
MI ITEM #00128862
MFR #NK7/10TN
List Price$28.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 14 mm OD, 10 mm Width, Open
MI ITEM #00128862
MFR #NK7/10TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.84/each for your price

Overview

Mfr description
NK 7/10 TN BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    616 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Fiberglass Reinforced Polymer
  • Radial Static Load Capacity
    549 lbf
  • Max Rpm
    42000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790201202
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK7/10TN Needle Roller Bearing features a 7 mm bore diameter, 14 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.03 lbs, making it ideal for miniature precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text