Motion
NK8/12-TV
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 12 mm Width, Open
MI ITEM #00128870
MFR #NK8/12-TV
Price$35.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 12 mm Width, Open
MI ITEM #00128870
MFR #NK8/12-TV

Mfr description
NK8/12-TV PRECISION NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.31/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK8/12-TV Needle Roller Bearing features a 8 mm bore diameter, 15 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for miniature systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    29000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    890 lbf
  • Radial Static Load Capacity
    920 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643136365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)