Motion
NK8/16-TV
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 16 mm Width, Open
MI ITEM #00128875
MFR #NK8/16-TV
Price$32.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 16 mm Width, Open
MI ITEM #00128875
MFR #NK8/16-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.41/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK8/16-TV Needle Roller Bearing features a 8 mm bore diameter, 15 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for compact equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    29000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    1300 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643136358

Overview

Mfr description
NK8/16-TV PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text