Motion
NK8/16
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 16 mm Width, Open
MI ITEM #00128877
MFR #NK8/16
List Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 16 mm Width, Open
MI ITEM #00128877
MFR #NK8/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.93/each for your price

Overview

Mfr description
NK 8/16 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1170 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1300 lbf
  • Max Rpm
    41000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790187988
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK8/16 Needle Roller Bearing is best suited for light-duty gearboxes, transmissions, and compact rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text