Motion
NK 9/12 TN
Needle Roller Bearing - 9 mm Bore, 16 mm OD, 12 mm Width, Open
MI ITEM #00128880
MFR #NK 9/12 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 9 mm Bore, 16 mm OD, 12 mm Width, Open
MI ITEM #00128880
MFR #NK 9/12 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK 9/12 TN NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    5000 N
  • Manufacturer Upc Number
    035373086849
  • UPC_NO
    035373086849
  • Weight
    0.02 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 9/12 TN Needle Roller Bearing features a 9 mm bore diameter, 16 mm outside diameter, 12 mm overall width, and a weight of 0.022 lbs, suitable for compact precision systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text