Motion
NK 9/16 TN
Needle Roller Bearing - 9 mm Bore, 16 mm OD, 16 mm Width, Open
Mi Item #00128885
MFR #NK 9/16 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 9 mm Bore, 16 mm OD, 16 mm Width, Open
Mi Item #00128885
MFR #NK 9/16 TN

Mfr description
NK 9/16 TN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    16 mm
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK 9/16 TN Needle Roller Bearing features a 9 mm bore diameter, 16 mm outside diameter, 16 mm overall width, and weighs 0.029 lbs, making it ideal for compact mechanical assemblies.
  • Manufacturer Upc Number
    035373086870
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    7100 N
  • UPC_NO
    035373086870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)