Motion
NK 10/16TN
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width, Open
MI ITEM #00128891
MFR #NK 10/16TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width, Open
MI ITEM #00128891
MFR #NK 10/16TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK 10/16TN NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    7000 N
  • Radial Static Load Capacity
    7800 N
  • Manufacturer Upc Number
    035373085163
  • UPC_NO
    035373085163
  • Weight
    0.04 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 10/16TN Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.04 lbs, making it ideal for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text