Motion
NK 10/16 TN

SKF
NK 10/16 TN

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width, Open
MI ITEM #00128892
MFR #NK 10/16 TN
Your Price$41.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 10/16 TN

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width, Open
MI ITEM #00128892
MFR #NK 10/16 TN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$41.68/each(List $62.52)

Overview

Mfr description
NK 10/16 TN NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    5.94 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    8 kN
  • Max Rpm
    32000 rpm
  • Flanges
    No Flange
  • Series
    NK
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577012470
  • UPC_NO
    7316577012470
  • Weight
    0.04 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 10/16 TN Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text