Motion
NK10/16TN
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width, Open
Mi Item #00128893
MFR #NK10/16TN
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width, Open
Mi Item #00128893
MFR #NK10/16TN

Mfr description
NK 10/16 TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Fiberglass Reinforced Polymer
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK10/16TN Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for precision applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    39000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1190 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790205149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)