Motion
607-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #00128899
MFR #607-2RSR
Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #00128899
MFR #607-2RSR

Mfr description
607-2RSR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.10/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    607-2RS BEARING
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing has 7 mm bore diameter, double sealed closure, 19 mm outside diameter, and 6 mm overall width.
  • Manufacturer Catalog Number
    607-2RS
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2600 N
  • Radial Static Load Capacity
    1060 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801202107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)