Motion
607VV
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed
Mi Item #00128902
MFR #607VV
Price$23.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed
Mi Item #00128902
MFR #607VV

Mfr description
607 VV BRG (607VVMC3E)
  • Ultra clean high-quality steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants can extend grease life and performance of deep groove ball bearings
  • High-grade balls for quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.35/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Height
    6 mm
  • Overall Length
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • Ultra clean high-quality steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants can extend grease life and performance of deep groove ball bearings • High-grade balls for quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 607VV is a 7 mm bore radial deep groove ball bearing with a 19 mm outside diameter and 6 mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    607VV
  • Manufacturer Upc Number
    029176035869
  • Max Rpm
    36000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2340 N
  • Radial Static Load Capacity
    90 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)