Motion
607-2RSMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #00128904
MFR #607-2RSMC3
Price$17.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #00128904
MFR #607-2RSMC3

Mfr description
607-2RSMC3 MINIATURE SERIES BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.69/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    7 mm
  • Weight
    0.2 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    607 2NSL BRG
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 607-2RSMC3MTSRLEZO is a radial deep groove ball bearing with a 7mm bore, straight bore, double sealed, 19mm outside diameter, and 7mm width, ideal for small applications.
  • Manufacturer Catalog Number
    607-2RSMC3MTSRLEZO
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)