Motion
609 RS1QE6

SKF
609 RS1QE6

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Single Sealed, Without Snap Ring
Mi Item #00128913
MFR #609 RS1QE6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
609 RS1QE6

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Single Sealed, Without Snap Ring
Mi Item #00128913
MFR #609 RS1QE6

Mfr description
609 RS1QE6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    609 RS1QE6 BRG
  • Long Description
    The 609 RS1QE6 Radial/Deep Groove Ball Bearing features 9 mm bore diameter, straight bore, single sealed closure, 24 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    609 RS1QE6
  • Max Rpm
    38000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    834 lbf
  • Radial Static Load Capacity
    373 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577111791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)