Motion
609-2RSR-CO7

FAG (SCHAEFFLER)
609-2RSR-CO7

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #00128915
MFR #609-2RSR-CO7
Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
609-2RSR-CO7

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #00128915
MFR #609-2RSR-CO7

Mfr description
609-2RSR-CO7 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.75/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    609-2RS BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 609-2RSR-CO7 Radial/Deep Groove Ball Bearing features 9 mm bore diameter, straight bore, double sealed closure, 24 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    609-2RS-HLC
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    780 lbf
  • Radial Static Load Capacity
    320 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802324419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)