Motion
624-2Z-CO7
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00128956
MFR #624-2Z-CO7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00128956
MFR #624-2Z-CO7

Mfr description
624-2Z BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The 624-2Z-CO7 is a 4 mm bore radial/deep groove ball bearing with a 13 mm OD and 5 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    624-2Z-CO7
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)