Motion
624ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded
Mi Item #00128958
MFR #624ZZ
Price$46.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded
Mi Item #00128958
MFR #624ZZ

Mfr description
624ZZ BRG (624ZZMC3E)
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.05/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.2 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Height
    5 mm
  • Overall Length
    13 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.01 lbs

Details

  • Additional Details
    Open bearing: Prefix designation Null , Sealed on both sides: Prefix designation VV , Shielded on both sides: Prefix designation ZZ , Snap ring groove: Prefix designation NR
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    MC3
  • Long Description
    The 624ZZ is a radial deep groove ball bearing with a 4 mm bore, double shielded, 13 mm outside diameter, and 5 mm width for precision machinery.
  • Manufacturer Catalog Number
    624ZZ
  • Manufacturer Upc Number
    029176016028
  • Max Rpm
    48000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1300 N
  • Radial Static Load Capacity
    485 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176016028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)