Motion
625-2Z

SKF
625-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00128976
MFR #625-2Z
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
625-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00128976
MFR #625-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.68/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    625 2Z BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 625-2Z Radial/Deep Groove Ball Bearing features 5 mm bore diameter, straight bore, double shielded closure, 16 mm outside diameter, and 5 mm width.
  • Manufacturer Catalog Number
    625-2Z
  • Max Rpm
    48000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    256 lbf
  • Radial Static Load Capacity
    85 lbf
  • Seal Material
    Tinplate
  • Series
    625
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577090065

Overview

Mfr description
625 2Z BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text