Motion
1224-M
Self-Aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C0
Mi Item #00129001
MFR #1224-M
Price$3,987.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C0
Mi Item #00129001
MFR #1224-M

Mfr description
1224-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,987.37/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    15.14 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1224-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1224-M Self-Aligning Ball Bearing has 120 mm straight bore, open closure, 215 mm OD, 42 mm width; suited for heavy-duty applications.
  • Manufacturer Catalog Number
    1224-M
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    121000 N
  • Radial Static Load Capacity
    52000 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801184236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)