Motion
1224-M-C3
Self-Aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
MI ITEM #00129005
MFR #1224-M-C3
List Price$4,585.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
MI ITEM #00129005
MFR #1224-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,585.47/each for your price

Overview

Mfr description
1224-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Precision Rating
    Not Rated
  • Bearing Type
    Self-Aligning Ball Bearings
  • Max Rpm
    4800 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.1 mm
  • Series
    12
  • Standards Met
    DIN 630
  • UPC_NO
    4012801184243
  • Description
    1224-M-C3
  • Manufacturer Catalog Number
    1224-M-C3
  • Radial Dynamic Load Capacity
    121000 N
  • Radial Static Load Capacity
    52000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1224-M-C3 Bearing has 120 mm straight bore, open closure, 215 mm OD, 42 mm width; for heavy duty rotational applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text