Motion
2200-TVH
Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0
MI ITEM #00129031
MFR #2200-TVH
List Price$129.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0
MI ITEM #00129031
MFR #2200-TVH

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$129.18/each for your price

Overview

Mfr description
2200-TVH
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies
  • Open bearing: Prefix designation Null or TV
  • Sealed on both sides: Prefix designation 2RS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    28000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.6 mm
  • Series
    22
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160162
  • Weight
    0.10 lbs
  • Description
    2200-TVH
  • Manufacturer Catalog Number
    2200-TVH
  • Radial Dynamic Load Capacity
    8800 N
  • Radial Static Load Capacity
    1730 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2200-TVH Self-Aligning Bearing offers 10 mm straight bore, open closure, 30 mm OD, 14 mm width; compact mechanical solutions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text