Motion
2200 ETN9

SKF
2200 ETN9

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 14 mm Width, Open, CN
MI ITEM #00129037
MFR #2200 ETN9
Price$103.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2200 ETN9

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 14 mm Width, Open, CN
MI ITEM #00129037
MFR #2200 ETN9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.17/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.5512 in / 14 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    2200 ETN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2200 ETN9 self-aligning bearing with 10 mm bore, straight open closure, 30 mm OD, and 14 mm width for light machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2200 ETN9
  • Max Rpm
    34000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1810 lbf
  • Radial Static Load Capacity
    390 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577002006

Overview

Mfr description
2200 ETN9 BRG
  • Two rows of balls and a common concave sphered raceway in the outer ring
  • The bearing is consequently self-aligning and insensitive to angular misalignments of the shaft relative to the housing
  • Particularly suitable for applications where considerable shaft deflections or misalignment are to be expected
  • Additionally, the self-aligning ball bearing has the lowest friction of all rolling bearings, which enables it to run cooler even at high speeds
  • Open bearing: Prefix designation E
  • Sealed on both sides: Prefix designation 2RS
  • Shielded on both sides: Prefix designation 2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text