Motion
2201ETN
Double-Row Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C0
MI ITEM #00129049
MFR #2201ETN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C0
MI ITEM #00129049
MFR #2201ETN

Mfr description
2201ETN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .020 in
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.09 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2201ETN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    2201ETN Bearing features 12 mm straight bore, open closure, 32 mm OD, 14 mm width; perfect for compact industrial applications.
  • Manufacturer Catalog Number
    2201ETN
  • Manufacturer Upc Number
    029176071836
  • Max Rpm
    22000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7750 lbf
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071836

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)