Motion
2201-2RSTN
Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Double Sealed, C0
MI ITEM #00129061
MFR #2201-2RSTN
Price$233.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Double Sealed, C0
MI ITEM #00129061
MFR #2201-2RSTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.90/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2201 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 2201-2RSTN is a self-aligning ball bearing with a 12mm straight bore, double sealed, and 32mm OD, built for precision machinery.
  • Manufacturer Catalog Number
    2201-2RSTN
  • Manufacturer Upc Number
    029176071843
  • Max Rpm
    26000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    790 kg
  • Radial Static Load Capacity
    177 kg
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071843

Overview

Mfr description
2201 2RSTN BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance
  • High-grade balls—Quiet and smooth operation even at high speed
  • Open bearing: Prefix designation Null
  • Sealed on both sides: Prefix designation 2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text