Motion
2204-2RSTN
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, C0
Mi Item #00129085
MFR #2204-2RSTN
Price$254.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, C0
Mi Item #00129085
MFR #2204-2RSTN

Mfr description
2204 2RSTN BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.92/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2204 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 2204-2RSTN is a self-aligning ball bearing with a 20mm straight bore, double sealed, and 47mm OD, suited for durability.
  • Manufacturer Catalog Number
    2204-2RSTN
  • Manufacturer Upc Number
    029176071898
  • Max Rpm
    17000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1310 kg
  • Radial Static Load Capacity
    340 kg
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)