Motion
2205K-2RSTN
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Double Sealed, C0
Mi Item #00129099
MFR #2205K-2RSTN
Price$309.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Double Sealed, C0
Mi Item #00129099
MFR #2205K-2RSTN

Mfr description
2205K 2RSTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.86/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .040 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.33 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2205K 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    2205K-2RSTN Self-Aligning Ball Bearing includes 25 mm tapered 1:12 bore, double sealed closure, 52 mm OD, 18 mm width; contaminant resistant.
  • Manufacturer Catalog Number
    2205K-2RSTN
  • Manufacturer Upc Number
    029176071911
  • Max Rpm
    14000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12400 lbf
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)