Motion
2207EKTN
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open, C0
MI ITEM #00129123
MFR #2207EKTN
List Price$219.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open, C0
MI ITEM #00129123
MFR #2207EKTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.09/each for your price

Overview

Mfr description
2207EKTN BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    10000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    .040 in
  • Series
    2200
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176071966
  • UPC_NO
    029176071966
  • Weight
    0.84 lbs
  • Description
    2207EKTN BRG
  • Manufacturer Catalog Number
    2207EKTN
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    21700 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2207EKTN Double-Row Self-Aligning Ball Bearing features 35 mm tapered 1:12 bore, open closure, 72 mm OD, 23 mm width; for light industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text