Motion
2207E2RS1K

MRC (SKF)
2207E2RS1K

Self-Aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C0
MI ITEM #00129131
MFR #2207E2RS1K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
2207E2RS1K

Self-Aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C0
MI ITEM #00129131
MFR #2207E2RS1K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.86 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    2207E2RS1K BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2207E2RS1K Self-Aligning Ball Bearing includes 35 mm straight bore, double sealed closure, 72 mm OD, 23 mm width; suitable for clean rotary systems.
  • Manufacturer Catalog Number
    2207E2RS1K
  • Max Rpm
    10000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21700 lbf
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741037730

Overview

Mfr description
2207E2RS1K BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text